Zoro Homepage

40 oz. Ball Peen Hammer, 17" Hickory Handle

  • Mfr # 6DWN8

  • Zoro # G3097001


product price: $19.19
/ea

Key Features

Head Weight (Oz.)
40.0
Handle
Hickory
Overall Length (In.)
16 3/8 in
Tether Capable
Tether Capable
Head Dia. (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWN8
Zoro #
G3097001
UPC #
190735882177
Country of Origin
India

Dimensions

Overall Length (In.)
16 3/8 in
Head Dia. (In.)
1 5/8 in
Face Diameter
41 mm
Overall Length
16 in

Details

Item
Ball Peen Hammer
Head Weight (Oz.)
40.0
Handle
Hickory
Head Weight (Lb.)
2-1/2
Tether Capable
Tether Capable
Meets/Exceeds
ANSI Standard
Head Material
Steel
Features
Induction Hardened
Tether Style
Tether Capable
Head Weight
40 oz
Handle Material
Wood
Grip Style
Plain
Face Material
Carbon Steel
Non-Sparking
No
Dead Blow Hammer
No
Hammer Type
Ball Peen Hammer

Description

Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Wood, Head Weight 40 oz, Overall Length 16 in, Grip Style Plain, Face Diameter 41 mm, Head Material Steel, Face Material Carbon Steel, Dead Blow Hammer No, Non-Sparking No, Features Induction Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.