WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Red, 42" W x 25.5" D x 49" H

  • Mfr # 49NR88

  • Zoro # G5571959


product price:  $3,308.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
10
Material
Steel
Includes
Side Handle, Key Set
Features
Preassembled Casters Mounted for Easy Transport, 100% Fully Extending Drawers Provide Easy Access to Drawer Contents, Full-Width Recessed Drawer Pulls and Ball Bearing Drawer Slides Enable Easy Operation
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49NR88
Zoro #
G5571959
UPC #
190735946466
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
26 in
Height
48 in
Caster Size
6 in x 2 in
Overall Depth
25 11/16 in
Overall Width
42 in
Caster Width
2 in
Overall Height
48 3/4 in
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Width Range
40 in to 49 in Wide
Dimensions
42 in W x 25 45/64 in D x 24 3/4 in H
Overall Dimensions
42 in W x 25 45/64 in D x 48 3/4 in H
Handle Length
21 1/2 in
Handle Width
3 7/16 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Red
Material
Steel
Includes
Side Handle, Key Set
Features
Preassembled Casters Mounted for Easy Transport, 100% Fully Extending Drawers Provide Easy Access to Drawer Contents, Full-Width Recessed Drawer Pulls and Ball Bearing Drawer Slides Enable Easy Operation
Gauge
16, 14 ga.
Number of Shelves
0
Load Rating
250 lb
For Use With
49NR84
Drawer Color
Red
Caster Type
Rigid, Swivel
Locking System
Keyed
Caster Wheel Material
Polyurethane
Drawer Slides
Ball Bearing
Handles
Easy Grip Steel
Drawer Capacity
250 lb
Tool Storage Type Included
Rolling Cabinet
Work Surface Material
Stainless Steel
Tool Box Duty Rating
Industrial Premium
Storage Capacity
25,950 cu in
Finish
Powder Coated
Caster Material
TPR
Duty Rating
Extra Heavy Duty
Largest Maximum Drawer Load Capacity
500 lb
Body Color
Red
Body Finish
Powder Coated
Cabinet Top Liner Material
EVA
Finish/Color
Matte Red
Total Load Capacity
4,000 lb
Number of Keys Included
2
Includes Drawer Liners
Drawer Liners Included
Caster Tread Material
TPR
Caster Brake Type
Side Pedal Brake
Drawer Slide Type
Ball Bearing
Body Gauge
14 ga
Drawer Slide Function
Ball Bearing
Drawer Pull Type
Recessed
Drawer Finish
Powder Coated
Total Storage Capacity
25,950 cu in
Smallest Maximum Drawer Load Capacity
250 lb
Drawer Liner Material
EVA
Drawer Slide Features
Fully Extending
Drawer Gauge
16 ga
Body Material
Steel
Drawer Range
6 to 10
Body Finish/Color
Matte Red
Individual Drawer Load Capacity - Maximum
250 lb
Caster Wheel Type
Solid
Compatible with Manufacturer Model No.
10-A15A-5, 10-A16A-5

Description

If you are looking for a high-quality tool chest, the Westward 42"W Rolling Cabinet is an excellent choice. It features fully extending drawers that provide easy access to its contents. The cabinet has preassembled casters mounted for easy transport. The 100% fully extending drawers of this rolling cabinet allow you to easily access the drawer contents, and the full width recessed drawer pulls and ball bearing drawer slides enable smooth operation. This cabinet has a 16 gauge thickness and comes in a powder coated finish. It has an overall depth of 25 3/4 in., overall width of 42 in., depth of 24 in., and width of 42 in.. If you want a high quality tool chest with fully extending drawers that provide easy access to its contents, then this Westward Rolling Cabinet is the perfect choice for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.