Zoro Homepage

WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Red, 42" W x 19" D x 67" H

  • Mfr # 7CX91

  • Zoro # G2603041


product price: $2,265.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Drawers
22
Material
Steel
Includes
Rolling Cabinet 32H855; Top Chest 32H839; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CX91
Zoro #
G2603041
UPC #
00194484316242
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
19 in
Height
67 in
Caster Size
5 in x 2 in
Overall Width
42 in
Overall Height
66 3/4 in
Overall Depth
19 in
Caster Width
2 in
Width Range
40 in to 49 in Wide
Caster Diameter
5 in
Overall Dimensions
42 in W x 19 in D x 66 3/4 in H
Individual Component Dimensions
Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H

Details

Item
Tool Chest and Cabinet Combination
Number of Drawers
22
Color
Red
Material
Steel
Includes
Rolling Cabinet 32H855; Top Chest 32H839; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Handles
(1) Tubular Side, (4) Metal Side
Configuration
Rolling Cabinet - Center Bank: (1) 36-13/16 inW x 15-5/8 inD x 4-3/4 inH, (1) Handle, Left Bank: (5) 22-7/16 inW x 15-5/8 inD x 2-15/16 inH, (1) 22-7/16 inW x 15-5/8 inD x 6-1/8 inH, Right Bank: (3) 12-1/8 inW x 15-5/8 inD x 2-15/16 inH, (1) 12-1/8 inW x 15-5/8 inD x 12-3/4 inH, (4) H
Finish
Powder Coated
Storage Capacity
23,530 cu in
Caster Wheel Material
Thermoplastic Rubber
Gauge
Body: 20, Drawers: 18
Drawer Slides
Ball Bearing
Tool Box Duty Rating
Heavy Duty
Drawer Color
Red
Drawer Capacity
100 lb, 200 lb
Load Rating
1540 lb
Work Surface Material
MDF
Locking System
Keyed
Series
WESTWARD
Caster Type
Rigid, Swivel
Tool Storage Type Included
Tool Chest Combo
Caster Material
Rubber
Caster Brake Type
Locking
Body Material
Steel
Drawer Slide Function
Ball Bearing
Includes Drawer Liners
Drawer Liners Included
Body Color
Red
Drawer Finish
Powder Coated
Largest Maximum Drawer Load Capacity
200 lb
Body Finish
Powder Coated
Finish/Color
Powder Coated Red
Smallest Maximum Drawer Load Capacity
100 lb
Duty Rating
Heavy Duty
Drawer Range
16 and up
Total Storage Capacity
23,530 cu in
Drawer Gauge
18 ga
Total Load Capacity
1,540 lb
Body Gauge
20 ga
Drawer Slide Type
Ball Bearing
Body Finish/Color
Powder Coated Red

Description

The Westward 7CX91 42"W Tool Chest and Cabinet Combination is a complete storage solution for your tools. The chest features 22 drawers with gas lift lids, while the cabinet provides an additional 60-1/2"H of storage space. The tool chest combo comes with aluminum drawer pulls that will resist corrosion. It has a powder coated finish that protects against scratches and rust. This tool chest has a 20 gauge body and 18 gauge drawers. Designed to be durable, this product is made of thermoplastic rubber caster wheels. Equip yourself with the Westward 42"W Tool Chest and Cabinet Combination so you can get your next project done in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.