Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth

  • Mfr # 10D591

  • Zoro # G5090337


product price: $65.25
/ea

Key Features

Type
Regular Duty
Handle Material
Steel
Throat Depth (In.)
1 3/4 in
Opening (In.)
48 in
Bar Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D591
Zoro #
G5090337
UPC #
190735720301
Country of Origin
China

Dimensions

Throat Depth (In.)
1 3/4 in
Spindle Dia. (In.)
phase 39/64
Handle Length (In.)
3 3/4 in
Bar Size (In.)
15/64 x 1 27/32
Screw Size (In.)
phase 39/64
Bar Thickness (In.)
15/64 in
Bar Width (In.)
1 1/2 in
Nominal Rail Size (In.)
54-1/2
Throat Depth
1 3/4 in
Bar Thickness
1/4 in
Spindle Diameter1
5/8 in
Handle Length
3 3/4 in
Bar Width
1 1/2 in
Throat Depth1
1 3/4 in

Details

Item
Bar Clamp
Type
Regular Duty
Handle Material
Steel
Max. Jaw Opening (In.)
48 in
Opening (In.)
48 in
Bar Material
Steel
Application
General Purpose Clamping
Clamp Face (In.)
1-23/32 x 1-7/8
Nominal Clamping Pressure
3,500
Clamping Surface D (In.)
1 23/32 in
Load Capacity (Lb.)
3,500 lb
Swivel Type
No
Pad Type
Smooth
Clamping Surface W (In.)
1 7/8 in
Swivel Pad (In.)
0
Jaw Pad Type
Static
Sliding Mechanism
Bar Slide
Clamping Capacity1
48 in
Clamping Force1
3,500 lb
Handle Style
Crank
Clamping Force
3,500 lb

Description

The WESTWARD - 10D591 is a General Purpose Bar Clamp designed for tasks demanding secure clamping like assembly, woodworking, gluing, metalworking, etc. The clamp possesses a long steel bar with a fixed head at one end and an adjustable sliding head selectively lockable for clamping, enabling the bar clamp to hold parts in place during various operations.

Key Features of the WESTWARD - 10D591 Bar Clamp:

  • Bar specifications: Bar dimensions are 15/64 x 1 27/32 inches; thickness of 15/64 in; width of 1 1/2 in.
  • Clamping Force: Maximum clamping force of the clamp is 3,500 lbs.
  • Handle Details: It features a crank-style steel handle with a length of 3 3/4 in.
  • Jaw Pad Type and Openings: The jaw pad is static with a maximum jaw opening of 48 in.
  • Spindle Diameter and Mechanism: The clamp utilizes a bar slide mechanism; spindle diameter is 5/8 in.
  • Throat Depth: The throat depth amounts to 1 3/4 in.
  • Type: This general purpose bar clamp is intended for standard clamping tasks in various types of industries and applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.