Zoro Homepage

5 13/16 in Long Nose Plier Dipped Handle

  • Mfr # 30PA88

  • Zoro # G8564491


product price: $28.89
/ea

Key Features

Overall Length
Standard
Material
Alloy Steel
Handle Type
Dipped
Features
Snipe Nose
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA88
Zoro #
G8564491
UPC #
190735805565
Country of Origin
China

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
1 5/8 in
Tip Width
3/32 in

Details

Item
Long Nose Plier
Material
Alloy Steel
Handle Type
Dipped
Features
Snipe Nose
Number of Pieces
1
Joint Type
Solid
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Plier Product Group
Pliers
Nonsparking
No
Cutting Capacity/Material
Not Specified
Max. Jaw Opening
1 15/16 in
Insulated
No
ESD Safe
Yes
Plier Item
Long Nose Pliers
Voltage Rating
Not Rated
Spring Return
Yes
Side Cutter
No
Wire Crimper
No
Jaw Bend
0 Degrees
Standards
ASME B107.500-2010
Handle Color
Blue
Tether Capable
Tether Capable
Gripping Surface
Smooth
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Includes Wire Stripper
No
Plier Type
Needle Nose Pliers
Maximum Jaw Opening
2 in
Jaw Texture
Smooth
Plier Material
Steel
Tether Ready
No
Includes Wire Cutter
No
Handle Style
Dipped
Cutting Capacities
Not Specified
Jaw Opening Type
Spring Return
ESD-Safe
Yes
Nose Shape
Snipe

Description

Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Snipe, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 7/8 in, Maximum Jaw Opening 2 in, Jaw Length 1 5/8 in, Tip Width 1/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Features Snipe Nose, Handle Color Blue, Handle Style Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.