5 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated

  • Mfr # 30PA90

  • Zoro # G8564516


product price: $29.69
/ea

Key Features

Overall Length
5 1/4 in
Material
Steel
Handle Type
Dipped
Features
Designed with a Copper Alloy Rivet to Eliminate Friction and Copper Alloy Joint to Maintain Cutting Edge and Tip Alignment
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA90
Zoro #
G8564516
UPC #
190735805572
Country of Origin
China

Dimensions

Overall Length
5 1/4 in
Jaw Length
7/8 in
Jaw Width
5/8 in
Tip Width
3/32 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Dipped
Features
Designed with a Copper Alloy Rivet to Eliminate Friction and Copper Alloy Joint to Maintain Cutting Edge and Tip Alignment
Plier Product Group
Pliers
Insulated
No
Jaw Bend
0 Degrees
Handle Color
Blue
Tether Capable
Not Tether Capable
ESD Safe
Yes
Voltage Rating
None
Plier Material
Steel
Maximum Jaw Opening
1/2 in
Non-Sparking
No
Cut Profile
Semiflush
Nose Shape
Narrow
ESD-Safe
Yes
Grip Style
Standard Cushion
Handle Style
Pistol Grip
Plier Type
Diagonal Cutting Pliers
Tether Ready
No
Spring Assist Handle
Yes

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Semiflush, ESD-Safe Yes, Insulated No, Non-Sparking No, Nose Shape Narrow, Overall Length 5 1/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 7/8 in, Jaw Width 5/8 in, Grip Style Standard Cushion, Voltage Rating None, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.