5-1/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRU2
Zoro # G3824082
product price: $4.65
/eaKey Features
Material - Machining
High Speed Steel
Measurement System
Letter
Size-Diameter
X
Size - Decimal
X - 0.3970
Overall Length
5 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6NRU2
Zoro #
G3824082
UPC #
190735883310
Country of Origin
China
Dimensions
Size-Diameter
X
Size - Decimal
X - 0.3970
Overall Length
5 1/8 in
Size
X
Dimension Type
Letter
Size- Decimal
X (0.3970)
Overall Length Trade Name
Jobber Length
Details
Item
Jobber Drill Blank
Material - Machining
High Speed Steel
Measurement System
Letter
Decimal Equivalent
0.3970
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Bright (Uncoated)
Shop By
Closeouts
Description
Jobber Drill Blank, Letter, High Speed Steel, X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.