Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 ft Tape Measure, 3/8 in Blade

  • Mfr # 1MKT7

  • Zoro # G0454806


product price: $24.49
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MKT7
Zoro #
G0454806
UPC #
190735754269
Country of Origin
China

Dimensions

Blade Length
50 ft
Blade Width
3/8 in
Case Height
4 1/8 in
Blade Length - SAE
50 ft
Case Depth
4 1/8 in
Case Length
7/8 in

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
Standout
Not Rated
Case Type
Closed
Graduations
1/8 in
Blade Coating
Clear
Rewind Type
Manual
Belt Clip
Belt Clip Included
Graduation Type
in/ft
Blade Color
Yellow
Stud Markings
No
Tape Measure Product Grouping
Tape Measure
Lock Type
Nonlocking
Hook Construction
2-Rivet
Blade Return Type
Assisted Return
Graduation Units
Feet, Inches
Numeric Marks
Feet, Inches
Zero Point Location
Hook End
Blade Type
Single-Sided
Numeric Format
Fractional
Graduation Color
Black, Red
System of Measurement
SAE
Standards
ASME Class II
Orientation
Horizontal

Description

If you are looking for a long tape measure, the Westward 1MKT7 50 ft Tape Measure is the perfect tool to have on hand. With a blade length of 50 ft and 3/8 in. width, this tape measure is made for those larger jobs. The graduations on this SAE tape measure are marked out in 1/8" increments. This long tape measure has steel blades that resist rust and corrosion. It comes with an ABS case with rubber grip that ensures durability and easy handling. If you want to get the job done right, the Westward Tape Measure will be your best choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.