Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 ft Tape Measure, 3/8 in Blade

  • Mfr # 1MKT9

  • Zoro # G2524365


product price: $18.19
/ea

Key Features

Blade Length
50 ft
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MKT9
Zoro #
G2524365
UPC #
190735754283
Country of Origin
China

Dimensions

Blade Length
50 ft
Blade Width
3/8 in
Case Length
1 1/8 in
Case Depth
3 5/8 in
Blade Length - SAE
50 ft
Case Height
3 5/8 in

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
Stud Markings
No
Rewind Type
Manual
Lock Type
Nonlocking
Case Type
Closed
Blade Coating
Clear
Blade Color
Yellow
Standout
Not Rated
Tape Measure Product Grouping
Tape Measure
Graduation Type
in/ft
Graduations
1/8 in
Zero Point Location
Hook End
Standards
ASME Class II
Numeric Format
Fractional
Numeric Marks
Feet, Inches
Blade Type
Single-Sided
System of Measurement
SAE
Orientation
Horizontal
Blade Return Type
Assisted Return
Graduation Units
Feet, Inches
Hook Construction
2-Rivet
Graduation Color
Black, Red

Description

The Westward 1MKT9 50 ft Tape Measure is a versatile tool that comes with everything you need to get the job done. This tape measure has a rubber grip and an ABS case, which provides durability and comfort when in use. It has graduations of 1/8" and SAE measurements. The blade is made of steel and measures 50 ft in length and 3/8 in. in width. It also features manual rewind. With its wide range of features, this tape measure will prove to be invaluable for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.