Zoro Homepage

5/16" Tip, SAE Hex Socket Bit, 1-7/8" L

  • Mfr # 54TM47

  • Zoro # G3372883


product price: $6.39
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 7/8 in
Finish
Chrome
Tip Size
5/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM47
Zoro #
G3372883
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 7/8 in
Tip Size
5/16 in
Insert Length
13/16 in
Size
5/16"
Socket Depth
Standard

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Features
Ball End Design
Standards
ASME B18.3-2012
Material
Alloy Steel
Socket Type
Standard
Bit Style
Ball Hex
Category Type
Socket Bits
Number of Points
6
Impact Rated
No
Measurement Type
SAE
Tip Style
Hex
Replaceable Insert
No
Locking
No
For Screw Type
Hex
Tether Style
Not Tether Capable
Magnetized Tip
No
Non-Sparking
No
Insulated
No
Impact Rated Status
Not Impact Rated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 13/16 in, Replaceable Insert No, SAE, Tip Size 5/16 in, Tip Style Hex, Overall Length 1 7/8 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.