53.00mm Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6NTC5
Zoro # G3824527
product price: $2.19
/eaKey Features
Overall Length
53 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
2.3 mm
Shank Dia.
5/64 in
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6NTC5
Zoro #
G3824527
UPC #
190735884041
Country of Origin
China
Dimensions
Overall Length
53 mm
Drill Bit Size
2.3 mm
Shank Dia.
5/64 in
Drill Bit Dimension Type
Metric
Flute Length
27 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
27 mm
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.0906
Application
Drilling Steel, Cast Iron, Steel
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Flute Type
Spiral
Measurement System
Metric
Description
Jobber Length Drill Bit, Drill Bit Size 2.3 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0906, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.