Zoro Homepage

5/32" Tip, SAE Hex Socket Bit, 1-7/8" L

  • Mfr # 54TM43

  • Zoro # G3381100


product price: $4.99
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 7/8 in
Finish
Chrome
Tip Size
5/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM43
Zoro #
G3381100
UPC #
190735956656
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 7/8 in
Tip Size
5/32 in
Socket Depth
Standard
Size
5/32"
Insert Length
13/16 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Material
Alloy Steel
Bit Style
Ball Hex
Features
Ball End Design
Standards
ASME B18.3-2012
Socket Type
Standard
Number of Points
6
Measurement Type
SAE
Impact Rated
No
Insulated
No
Tip Style
Hex
For Screw Type
Hex
Tether Style
Not Tether Capable
Replaceable Insert
No
Magnetized Tip
No
Non-Sparking
No
Locking
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Replaceable Insert Capable
Fixed Insert
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Socket Bit, Insert Length 13/16 in, Replaceable Insert No, SAE, Tip Size 5/32 in, Tip Style Hex, Overall Length 1 7/8 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.