Shop WESTWARD
See all product information
Create Account
5/8" ID x 100 ft. L Water Hose, Green
- Mfr # 20L434
- Zoro # G4634384
product price:Â
$
34.65
/ea
Key Features
Hose Inside Dia.
5/8"
Hose Color
Green
Kink Resistant
No
Hose Duty Rating
Standard
Garden Hose Type
Water Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20L434
- Zoro #
- G4634384
- UPC #
- 190735763063
- Country of Origin
- China
- Hose Color
- Green
- Item
- Water Hose
- Kink Resistant
- No
- Hose Duty Rating
- Standard
- Garden Hose Type
- Water Hose
- Use With Water Temp.
- Cold
- Connection
- GHT
- Hose Material
- Reinforced PVC
- Maximum Pressure
- 300 psi
- Operating Temp.
- 90 Degrees F
- Coupling Material
- Brass
- Gallons per Hour
- 732
- Number of Ply
- 5
Dimensions
- Hose Length
- 100 ft.
- Hose Inside Dia.
- 5/8"
Description
Item Water Hose, Garden Hose Type Water Hose, Hose Color Green, Hose Inside Dia. 5/8 In., Hose Length 100 ft., Kink Resistant No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.