Zoro Homepage
This item is Discontinued.
Westward 6-1/2" Cable Cutter, Shear Cut, 15/64" Cap 10D464

6-1/2" Cable Cutter, Shear Cut, 15/64" Cap (Discontinued)

  • Mfr # 10D464
  • Zoro # G3963985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D464
Zoro #
G3963985
UPC #
190735719206
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
For Maximum Diameter Aluminum Electric Cable
1/4 in
For Maximum Diameter Copper Electrical Cable
1/4 in
Jaw Length
1/2 in
For Maximum Diameter Data Cable
8 AWG
For Maximum Diameter Soft Steel
1/4 in

Description

Cable Cutter, Adjustment Type Screw, Cutter Type General Purpose Cable Cutter, Cutting Action Straight, For Maximum Diameter Soft Steel 1/4 in, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 1/4 in, For Maximum Diameter Aluminum Electric Cable 1/4 in, For Maximum Diameter Data Cable 8 AWG, Handle Color Red, Handle Material Plastic, Handle Style Non Slip Textured Grip; Ergonomic, Head Shape Standard, Includes Cushioned Grip No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.