Zoro Homepage

6-1/2" Cable Cutter, Shear Cut, 17/64" Cap

  • Mfr # 10D461

  • Zoro # G4073246


product price: $49.99
/ea

Key Features

Overall Length
6 1/2 in
Cutting Action
Straight
Primary Application
Electrical Cable
Features
Automatic Release Function, Safety Lock
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D461
Zoro #
G4073246
UPC #
190735719183
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
For Maximum Diameter Soft Steel
1/4 in
Jaw Length
7/8 in
For Maximum Diameter Aluminum Electric Cable
1/4 in
For Maximum Diameter Data Cable
8 AWG

Details

Item
Cable Cutter
Cutting Action
Straight
Primary Application
Electrical Cable
Features
Automatic Release Function, Safety Lock
Handle Material
Plastic
Jaw Material
Steel
Adjustment Type
Screw
For Wire/Cable Type
Electrical/Data Cable
Ratcheting Jaw
No
Cutter Type
General Purpose Cable Cutter
Maximum Jaw Opening
1/2 in
Handle Style
Non Slip Textured Grip; Ergonomic
Includes Cushioned Grip
No
Head Shape
Standard
Material Application
Copper and Aluminum Cable, RG-174/RG-9 coaxial cable, Telephone cable
Weight
0.3 lb
Handle Color
Red
Jaw Finish
Matte
Insulated
No
Application
For Cutting Copper, Aluminum, Coaxial, And Telephone Cable

Description

With its durable construction and easy-to-use design, the Westward 10D461 6 1/2" Cable Cutter is a versatile tool. It will allow you to cut your cable quickly and easily. The cable cutter has an automatic release function which allows for quick one-handed operation. Its safety lock helps prevent injuries while in use. It has a shear cut cutting action, making it suitable for electrical cables of 17/64" cap size. The Westward Cable Cutter is the perfect addition to your tool box or workbench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.