Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/4 in Wire Stripper 16 to 30 AWG

  • Mfr # 1YNA2

  • Zoro # G3441627


product price: $12.29
/ea

Key Features

Capacity
16 to 30 AWG
Overall Length
6 1/4 in
Handle Type
Cushion Grip Molded Surface
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YNA2
Zoro #
G3441627
UPC #
190735759110
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/4 in

Details

Item
Wire Stripper
Capacity
16 to 30 AWG
Handle Type
Cushion Grip Molded Surface
Insulated
No
Number of Pieces
1
Application
Wire Stripper
Features
Gauge Markings On Both Sides Of Tool, Spring Loaded
Functions
Strip/Cut
Adjustable
Manual
Cable Type
Solid and Stranded
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
Copper Cable
Handle Style
Standard
Type
Multi Functional Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Minimum Stripping Capacity - Solid Wire
30 AWG
Maximum Stripping Capacity - Stranded Wire
16 AWG
Adjustment Mechanism
None
Maximum Stripping Capacity - Solid Wire
16 AWG
Cutting Capacities
30 to 16 AWG
Minimum Stripping Capacity - Stranded Wire
30 AWG
Stripping Capacity- Cable
16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Stripping Capacity- Stranded Wire
16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Tether Ready
No
Grip Style
Standard Cushion
Stripping Capacity - Solid Wire
16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Cable 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Stranded Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Copper Cable, Cutting Capacities 30 to 16 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.