Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/4 in Wire Stripper 20 to 10 AWG

  • Mfr # 1YNA1

  • Zoro # G1487577


product price: $16.99
/ea

Key Features

Capacity
20 to 10 AWG
Overall Length
6 1/4 in
Handle Type
Cushion Grip Molded Surface
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YNA1
Zoro #
G1487577
UPC #
190735759103
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/4 in

Details

Item
Wire Stripper
Capacity
20 to 10 AWG
Handle Type
Cushion Grip Molded Surface
Insulated
No
Number of Pieces
1
Application
Strips Outer Jacket Off Wire
Features
Gauge Markings On Both Sides Of Tool, Spring Loaded
Functions
Strip/Cut
Tether Capable
Tether Capable
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Cable Type
Solid and Stranded
For Wire/Cable Type
Copper Cable
Type
Multi Functional Wire Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Minimum Stripping Capacity - Solid Wire
20 AWG
Maximum Stripping Capacity - Solid Wire
10 AWG
Maximum Stripping Capacity - Stranded Wire
10 AWG
Stripping Capacity- Cable
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Cutting Capacities
20 to 10 AWG
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Minimum Stripping Capacity - Stranded Wire
20 AWG
Tether Ready
No
Grip Style
Standard Cushion
Adjustment Mechanism
None

Description

When you need to strip wires, the Westward Wire Stripper is a handy tool. It can be used for solid and stranded cables, and has a capacity of 20 to 10 AWG. The wire stripper features a cushion grip molded surface that provides maximum comfort while in use. With gauge markings on both sides of the tool, it is easy to see how much material has been removed from the wire. This manual wire stripper comes with an overall length of 6 1/4 in., which makes it compact enough for small jobs. There are also adjustable features included with this Westward Wire Stripper. When you need to strip wires, make sure you have the Westward Wire Stripper nearby.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.