6 7/8 in Crimper F-Type, RG-59, RG-6, RG-11

  • Mfr # 13H875

  • Zoro # G3969113


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Capacity
F-Type, RG-11, RG-59, RG-6
Overall Length
6 7/8 in
Handle Type
U-Shaped
Insulated
No
Application
For Installing Data/Video Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H875
Zoro #
G3969113
UPC #
190735741672
Country of Origin
China

Dimensions

Overall Length
6 7/8 in
Tool Length
6 7/8 in

Details

Item
Crimper
Capacity
F-Type, RG-11, RG-59, RG-6
Handle Type
U-Shaped
Insulated
No
Application
For Installing Data/Video Lines
Features
Excellent for Data/video Line Installation
Handle Material
PVC
Insulated / Uninsulated
Uninsulated
Max. Crimping Force
Not Rated
Adjustable
Manual
For Use With
F-Type
Cuts
No
Strips
No
Replacement Die Code
None
Primary Crimping Application
Voice and Data Cable
Compatible Connector Type
F Connectors
Includes Wire Stripper
No
Non-Sparking
No
Tether Ready
No
Maximum Crimping Force
Not Rated
Grip Style
Standard Cushion
Crimper Style
F-Type Compression Crimper
Compatible Cable Type
RG11, RG59, RG6
Compatible Terminal Type
Uninsulated
Adjustability
Manual
Includes Wire Cutter
No
Includes Crimping Die
No
Replacement Die Part Number
None

Description

Crimper, Crimper Style F-Type Compression Crimper, Compatible Connector Type F Connectors, Compatible Terminal Type Uninsulated, Maximum Crimping Force Not Rated, Tool Length 6 7/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No, Adjustability Manual, Compatible Cable Type RG11, RG59, RG6, Grip Style Standard Cushion, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.