Zoro Homepage

6" Drill Press Vise with Stationary Base

  • Mfr # 10D752

  • Zoro # G5290686


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Base Type
Stationary
Overall Height
3-27/32"
Overall Length
14-31/32"
Throat Depth
5/8"
Features
Tap Locking Lever can be Raised or Lowered to Tighten or Loosen against the Workpiece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D752
Zoro #
G5290686
UPC #
190735721681
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
6"
Overall Height
3-27/32"
Overall Length
14-31/32"
Throat Depth
5/8"

Details

Item
Machine Vise
Base Type
Stationary
Features
Tap Locking Lever can be Raised or Lowered to Tighten or Loosen against the Workpiece

Description

Machine Vise, Tap Locking Lever can be Raised or Lowered to Tighten or Loosen against the Workpiece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.