Westward
6 ft. Fiberglass 300 lb. Stepladder, Type IA
- Zoro #: G0321356
- Mfr #: 44YY19
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Stepladder
- Load Capacity: 300 lbs.
- Material: Fiberglass
- material: Fiberglass
- Stepladder Item: Stepladder
- Number of Steps: 5
- ANSI Type: IA
$141.72
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $141.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Westward #44YY19 Specifications
- Zoro #: G0321356
- Mfr #: 44YY19
- UPC #: 190735832332
- Promotion Restriction: Not eligible for promotion
- Ladder Height: 6 ft
- Item: Stepladder
- Load Capacity: 300 lbs.
- Material: Fiberglass
- material: Fiberglass
- Stepladder Item: Stepladder
- Number of Steps: 5
- ANSI Type: IA
- Bottom Width: 21 7/8 in
- Base Spread: 40 3/8 in
- Net Weight: 19 lbs.
- Series: WW-3010
- Rung/Step Spacing: 12 in
- Step Tread: Ribbed
- Step Depth: 3 in
- Ladder Tread: Ribbed
- Country of Origin (subject to change): Mexico
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 5, Base Spread 40 3/8 in, Bottom Width 21 7/8 in, Step Depth 3 in, Step Tread Ribbed, Series WW-3010, Rung/Step Spacing 12 in
Reviews of Westward #44YY19
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WESTWARD 8 ft. Fiberglass 300 lb. Stepladder, Type IA 44YY29
- WESTWARD 12 ft. Fiberglass 300 lb. Stepladder, Type IA 44YY30
- WESTWARD 4 ft. Fiberglass 300 lb. Stepladder, Type IA 44YY63
- WESTWARD 10 ft. Fiberglass 375 lb. Stepladder, Type IAA 44YY37
- WESTWARD 4 ft. Fiberglass 375 lb. Twin Stepladder, Type IAA 44YY09
- WESTWARD 8 ft. Fiberglass 375 lb. Stepladder, Type IAA 44YY47
- BAUER LADDER Professional Grade 3' Fiberglass Stepladder - 1A 300 lb. 30403
- BAUER LADDER Professional Grade 16' Aluminum Stepladder - 1A 300 lb. 20116
- LOUISVILLE 4 ft. Fiberglass 225 lb. Stepladder, Type II FS4004
- LOUISVILLE 2 ft. Fiberglass 300 lb. Platform Stepladder, Type IA FXP1702
- LITTLE GIANT 6 to 10 ft. Fiberglass 375 lb. Safety Cage Platform Ladder Type IAA 19506-815
- Westward Ladders