Zoro Homepage

6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench

  • Mfr # 39CG46

  • Zoro # G2003849


product price: $18.69
/ea

Key Features

Jaw Capacity
3/4 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CG46
Zoro #
G2003849
UPC #
190735821732
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
3/4 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Standards
Federal Specification GGG-W-651E
Material
Steel
Features
Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws
Non-Magnetic
Yes
Corrosion Resistant
Yes
Finish
Black Oxide
Adjustment Type
Quick Adjust
Ratcheting
No
Weight
0.44 lb
Adjustable
Manual
Insulated
No
Tether Style
Tether Capable
Handle Color
Red
Jaw Texture
Serrated

Description

The Westward 39CG46 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench is the perfect tool for reaching into tight spaces and working with odd angles. The straight pipe wrench has a floating hook jaw that helps you to reach into tight spaces and work with odd angles. The non stick adjustment nut makes it easy to adjust this wrench, while the replaceable hook and heel jaws allow you to continue using this wrench even if they become worn out or damaged. This cast iron pipe wrench measures 6 in. long, with a jaw capacity of 3/4 in.. It has an alloy steel jaw material and I-beam handle type, as well as a red handle color. The Westward 39CG46 Cast Iron Pipe Wrench is just what you need when dealing with your next plumbing project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.