Zoro Homepage

6 in L x 18 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 24A535

  • Zoro # G4983571


product price: $10.89
/pk 5, $2.18/ea

Key Features

Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A535
Zoro #
G4983571
UPC #
190735783481
Country of Origin
China

Dimensions

Length
6 in
Height
3/4 in
Cut Width
0.05 in
Blade Length
6 in
Overall Width
3/4 in
Overall Thickness
1 mm
Cut Width - Maximum
0.05 in
Overall Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Application
General Purpose, Medium Metal, Rubber
Number of Cutting Edges
1
Materials Cut
Rubber
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
Medium Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Channel, Conduit, Fiber, Metal, Rubber
Product Type
Reciprocating Saw Blades

Description

Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Rubber, Blade Length 6 in, Teeth per Inch 18, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.