Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in L x 8/12 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 24A560

  • Zoro # G4983657


product price: $12.19
/pk 5, $2.44/ea

Key Features

Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A560
Zoro #
G4983657
UPC #
190735783733
Country of Origin
China

Dimensions

Length
6 in
Height
3/4 in
Blade Length
6 in
Cut Width
0.069 in
Overall Thickness
1.3 mm
Overall Length
6 in
Overall Width
3/4 in
Cut Width - Maximum
0.07 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8/12
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Shank
1/2" Universal
Application
Plastic, Wood
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Plastic, Wood
Primary Material Application
Wood
For Workpiece Material
Plastic, Wood
Product Type
Reciprocating Saw Blades
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Plastic, Wood, Blade Length 6 in, Teeth per Inch 8/12, Cut Width 0.069 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.