6 in x 10 TPI, Metal Cutting Reciprocating Saw Blade, 25 PK
Mfr # 24A596
Zoro # G4983273
product price: $70.59
/pk 25, $2.82/eaKey Features
Teeth per Inch
10
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24A596
Zoro #
G4983273
UPC #
190735784099
Country of Origin
China
Dimensions
Length
6 in
Height
1 in
Blade Length
6 in
Cut Width
0.063 in
Cut Width - Maximum
0.06 in
Overall Width
1 in
Overall Thickness
1.1 mm
Overall Length
6 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Number of Cutting Edges
1
Application
General Purpose, Metal
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Materials Cut
Metal
Blade Material
Bi-Metal
Primary Material Application
Thin Metal
Cutting Edge Style
Rigid for Straight Cuts
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal
Product Type
Reciprocating Saw Blades
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Metal, Blade Length 6 in, Teeth per Inch 10, Cut Width 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.