Zoro Homepage

6 in x 10 TPI, Reciprocating Saw Blade, 5 PK

  • Mfr # 24A564

  • Zoro # G4983465


product price: $14.19
/pk 5, $2.84/ea

Key Features

Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Shank
1/2" Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A564
Zoro #
G4983465
UPC #
190735783771
Country of Origin
China

Dimensions

Length
6 in
Height
3/4 in
Cut Width
0.057 in
Blade Length
6 in
Cut Width - Maximum
0.06 in
Overall Width
3/4 in
Overall Thickness
1 mm
Overall Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Shank
1/2" Universal
Application
General Purpose, Non-Ferrous Metals, Plastic, Wood
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Non-Ferrous Metals, Plastic, Wood
Primary Material Application
General Purpose
Product Type
Reciprocating Saw Blades
For Workpiece Material
Composite Material, Nail-Embedded Wood, Non-Ferrous Metal, Plastic, Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Non-Ferrous Metals, Plastic, Wood, Blade Length 6 in, Teeth per Inch 10, Cut Width 0.057 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.