6 in x 5 TPI, Wood Cutting Reciprocating Saw Blade, 5 PK
Mfr # 24A568
Zoro # G4983675
product price: $12.39
/pk 5, $2.48/eaKey Features
Teeth per Inch
5
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24A568
Zoro #
G4983675
UPC #
190735783818
Country of Origin
China
Dimensions
Length
6 in
Height
3/4 in
Cut Width
0.069 in
Blade Length
6 in
Cut Width - Maximum
0.07 in
Overall Width
3/4 in
Overall Length
6 in
Overall Thickness
1.3 mm
Details
Item
Reciprocating Saw Blade
Teeth per Inch
5
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Application
General Purpose, Cast Iron, Non-Ferrous Metals, Plastic, Wood
Shank
1/2" Universal
Number of Cutting Edges
1
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Cast Iron, Non-Ferrous Metals, Plastic, Wood
Primary Material Application
General Purpose
For Workpiece Material
Cast Iron, Composite Material, Nail-Embedded Wood, Non-Ferrous Metal, Plastic, Wood
Compatible Product Type
Reciprocating Saw
Product Type
Reciprocating Saw Blades
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Cast Iron, Non-Ferrous Metals, Plastic, Wood, Blade Length 6 in, Teeth per Inch 5, Cut Width 0.069 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.