Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Plier Set Dipped Handle

  • Mfr # 53JW90

  • Zoro # G3701947


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Includes
6 in Diagonal Cutting Plier, 6 in Needle Nose Plier, 7 in End Cutting Plier, 8 in Lineman's Plier, 8 in Needle Nose Plier, 9 in Diagonal Cutting Plier
Plier Material
Steel
Overall Length
6", 9", 8", 8", 6", 7"
Handle Style
Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53JW90
Zoro #
G3701947
UPC #
190735956830
Country of Origin
China

Dimensions

Overall Length
6", 9", 8", 8", 6", 7"

Details

Item
Plier Set
Number of Pieces
6
Includes
6 in Diagonal Cutting Plier, 6 in Needle Nose Plier, 7 in End Cutting Plier, 8 in Lineman's Plier, 8 in Needle Nose Plier, 9 in Diagonal Cutting Plier
Plier Material
Steel
Handle Style
Dipped
Standards
ASME B017.500
Plier Product Group
Plier Sets
Handle Color
Blue
Insulated
No
Jaw Opening Type
Manual
Tether Ready
No
Plier Types
Diagonal, Lineman's, Long Nose
Number of Pliers
6
ESD-Safe
No
Pliers Included
Diagonal Cutting Plier, End Cutting Nipper, Linesman's Plier, Long Nose Plier
Container Type
Pouch
Additional Tool Functions
Conduit Gripper, Wire Crimper, Wire Cutter

Description

This Westward 53JW90 Plier Set is the ideal tool for tackling jobs in tight spaces. These pliers have a dipped handle that provides better grip, especially when working in wet conditions. The plier set contains 6 pieces with overall lengths ranging from 6" to 7". They are made of chrome vanadium steel and come complete with a blue handle. This set comes in a pouch for easy storage and transport. Whether you are looking for an all-purpose or multi-purpose plier set, this Westward 53JW90 Plier Set will not disappoint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.