Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Standard Duty Combination Vise with Swivel Base

  • Mfr # 10D706

  • Zoro # G4784875


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
6"
Duty Rating
Standard Duty
Overall Height
11 5/8 in
Overall Length
14 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D706
Zoro #
G4784875
UPC #
190735721223
Country of Origin
China

Dimensions

Jaw Width
6"
Overall Height
11 5/8 in
Overall Length
14 31/32 in
Throat Depth
4-1/2"
Throat Depth Range
3 in to 5 in
Jaw Width Range
5-1/8 in to 7 in
Overall Width
9 7/16 in
Jaw Width - Vises
6 in
Mounting Hole Dia.
11/16 in
Throat Depth - Vises
4 1/2 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Large Anvil Surface
Body Casting
30,000 psi
Number of Lock Down Bolts
2
Pipe Capacity
3/8" to 2-1/2"
Quick-Acting
No
Deep Throat
No
Jaw Face
Serrated
Base Type - Vises
Swivel
Max. Opening
5-3/4"
Pipe Capacity - Vises
3/8 in to 2-1/2 in
Material
Cast iron
Max. Opening - Vises
5 3/4 in
Jaw Type
Replaceable
Swivel Angle - Vises
360 Degrees
Number of Mounting Points
4
High Visibility
No
Duty Rating - Vises
Standard Duty
Swivel Angle
360 Degrees
Pipe Jaw Included
Yes
Product Grouping - Vises
Bench Vises
Jaw Face - Vises
Serrated
Reversible
No
Body Casting Tensile Strength
30,000 psi
Max. Opening Range
5-1/8 in to 7 in
Material -Vises
Cast Iron
Item - Vises
Combination Vise
High-Visibility
No

Description

Combination Vise, Throat Depth 4-1/2 In., Base Type Swivel, Features Large Anvil Surface, Number of Lock Down Bolts 2, Overall Height 11 5/8 in, Overall Length 14 31/32 in, Overall Width 9 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.