Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Wire Stripping Pliers, European

  • Mfr # 3HZF4

  • Zoro # G2508125


product price: $16.39
/ea

Key Features

Overall Length
6 in
Features
Internally Installed Returning Spring
Handle Type
Ergonomic
Insulated
No
Capacity
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HZF4
Zoro #
G2508125
UPC #
190735823286
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Item
Wire Stripper
Features
Internally Installed Returning Spring
Handle Type
Ergonomic
Insulated
No
Capacity
11/16 in
Tether Capable
Tether Capable
Adjustable
Manual
Tether Style
Standard Tool (Accessory Needed for Tethering)
Minimum Stripping Capacity - Stranded Wire
16 AWG
Stripping Capacity- Stranded Wire
16 AWG
Cutting Capacities
11/16 in
Maximum Stripping Capacity - Solid Wire
16 AWG
Stripping Capacity - Solid Wire
16 AWG
Grip Style
Standard Cushion
Maximum Stripping Capacity - Stranded Wire
16 AWG
Adjustment Mechanism
Manual
Tether Ready
No
Handle Color
Blue/Black
Minimum Stripping Capacity - Solid Wire
16 AWG
Type
Invisible Spring

Description

The Westward 3HZF4 6" Wire Stripping Pliers are a must-have for anyone working with wire. These pliers have a European design and come with an internally installed returning spring, making them easy to use. The wire stripping pliers have a 6 in. overall length and 11/16 in. capacity. Designed with an ergonomic handle, these pliers are easy to grip and control while you work. They also feature a manually adjustable stripping depth that allows you to cut away at the insulation of wires without damaging the core metal beneath it. The Westward Wire Stripping Pliers will make your job easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.