Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4", 24-Teeth Circular Saw Blade

  • Mfr # 24EL55

  • Zoro # G9787942


product price: $16.99
/ea

Key Features

Number of Teeth
24
For Use With
Circular Saws
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Included
Max. RPM
7000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24EL55
Zoro #
G9787942
UPC #
190735784990
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Plate Thickness
0.047 in
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.07 in
Overall Thickness
0.05 in
Overall Diameter
7 1/4 in
Cutting Depth - Maximum
2 3/8 in

Details

Item
Circular Saw Blade
Number of Teeth
24
For Use With
Circular Saws
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Included
Max. RPM
7000
Kerf
0.071"
Hook Angle
18 Degrees
Primary Saw Application
Wood
Blade Type
Crosscutting
Application
Ripping
For Use With Saw Type
Circular Saws
Arbor Hole
5/8"
Tip Material
Carbide
Primary Material Application
Wood
Max. Blade Speed
7,000 RPM
Arbor Shape
Round
Wood Cutting Type
Ripping
Materials Cut
Wood
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Speed - Maximum
7,000 RPM

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Ripping, Cut Width 0.07 in, Tip Material Carbide, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Crosscutting, Plate Thickness 0.047 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.