Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4", 60-Teeth Circular Saw Blade

  • Mfr # 24EL97

  • Zoro # G5775716


product price: $26.39
/ea

Key Features

Number of Teeth
60
For Use With
Circular Saws
Blade Dia.
7 1/4 in
Plate Thickness
0.047 in
Tooth Grind
ATB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24EL97
Zoro #
G5775716
UPC #
190735785416
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Plate Thickness
0.047 in
Cutting Depth
3-1/8"
Arbor Size
5/8 in
Max. Cutting Depth
3 1/8 in
Cut Width
0.07 in
Cutting Depth - Maximum
3 1/8 in
Overall Diameter
7 1/4 in
Overall Thickness
0.05 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Circular Saws
Tooth Grind
ATB
For Use With Saw Type
Circular Saws
Application
Crosscutting
Tip Material
Carbide
Max. RPM
7000
Diamond Knockout
Diamond Knockout Included
Kerf
0.071"
Arbor Hole
5/8"
Hook Angle
15 Degrees
Blade Type
Crosscutting
Primary Saw Application
Wood
Wood Cutting Type
Finishing
Primary Material Application
Wood
Max. Blade Speed
7,000 RPM
Materials Cut
Wood
Arbor Shape
Round
Compatible Product Type
Circular Saw
Speed - Maximum
7,000 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Wood

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 60, Max. Cutting Depth 3 1/8 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.07 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Crosscutting, Plate Thickness 0.047 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.