Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Heavy Duty Combination Vise with Swivel Base

  • Mfr # 10D694

  • Zoro # G4785094


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
7"
Duty Rating
Heavy Duty
Overall Height
7 1/4 in
Overall Length
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D694
Zoro #
G4785094
UPC #
190735721131
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
7"
Overall Height
7 1/4 in
Overall Length
18 1/2 in
Throat Depth
3 in
Throat Depth - Vises
3 in
Jaw Width - Vises
7 in
Mounting Hole Dia.
5/8 in
Jaw Width Range
5-1/8 in to 7 in
Throat Depth Range
3 in to 5 in
Overall Width
8 1/8 in
Pipe Diameter - Maximum
2 in
Mounting Hole Diameter
5/8 in
Anvil Length
3 5/16 in
Pipe Diameter - Minimum
1 in
Anvil Width
2 63/64 in
Jaw Face Width
7 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Unbreakable
Jaw Face - Vises
Serrated
Item - Vises
Combination Vise
Body Casting
60,000 psi
Max. Opening - Vises
8 in
Jaw Type
Replaceable
Jaw Face
Serrated
Max. Opening Range
Greater than 7 in
Material -Vises
Ductile Iron
Product Grouping - Vises
Bench Vises
Max. Opening
8"
Base Type - Vises
Swivel
Pipe Jaw Included
Yes
Number of Mounting Points
3
Swivel Angle - Vises
360 Degrees
Quick-Acting
No
Swivel Angle
360 Degrees
Number of Lock Down Bolts
2
Material
Ductile Iron
Pipe Capacity
1" to 2"
Duty Rating - Vises
Standard Duty
Pipe Capacity - Vises
1 in to 2 in
Body Casting Tensile Strength
60,000 psi
Deep Throat
No
High Visibility
No
Reversible
No
Jaw Material
Iron
High-Visibility
No
Base Mount Type
Bolt-Down
Base Tensile Strength
60,000 psi
Body Material
Steel
Jaw Face Type
Serrated
Number of Mounting Holes
3
Material Process
Cast
Body Tensile Strength
60,000 psi
Jaw Opening - Maximum
8 in
Includes Rotating Head
No
Spindle Type
Covered
Reverse Jaw Opening - Maximum
7 in
Base Swivel Angle
360 Degrees
Jaw Pad Material
Steel
Vise Type
Combination Vise
Includes Pipe Jaw
Yes
Jaw Attachment Type
Replaceable
Base Material
Ductile Iron

Description

Combination Vise, Body Tensile Strength 60,000 psi, Spindle Type Covered, Jaw Face Width 7 in, Jaw Opening - Maximum 8 in, Throat Depth 3 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 in, Includes Rotating Head No, High Visibility No, Anvil Length 3 5/16 in, Anvil Width 2 63/64 in, Base Material Ductile Iron, Base Mount Type Bolt-Down, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.