7/16" HSS TiN 130 Deg. Jobber Length Drill Bit
Mfr # 38MX13
Zoro # G2623349
product price: $16.99
/eaKey Features
Overall Length
5 37/64 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
7/16 in
Shank Dia.
7/16 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38MX13
Zoro #
G2623349
UPC #
190735820230
Country of Origin
China
Dimensions
Overall Length
5 37/64 in
Drill Bit Size
7/16 in
Shank Dia.
7/16 in
Flute Length
2 13/16 in
Drill Bit Dimension Type
Fractional Inch
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 13/16 in
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
230-8462
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4375
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Description
Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.