Zoro Homepage

8 1/2 in Barrel Crimper 10 to 26 AWG

  • Mfr # 13H883

  • Zoro # G3981756


product price: $22.49
/ea

Key Features

Capacity
10 to 26 AWG
Overall Length
8 1/2 in
Handle Type
PVC
Insulated
No
Application
For Insulated And Non-Insulated Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H883
Zoro #
G3981756
UPC #
190735741757
Country of Origin
China

Dimensions

Overall Length
8 1/2 in

Details

Item
Barrel Crimper
Capacity
10 to 26 AWG
Handle Type
PVC
Insulated
No
Application
For Insulated And Non-Insulated Cable
Features
Accurate Crimps and Cuts
Handle Material
PVC
Adjustable
Manual
Type
Electrical Wire Strippers
Cuts
No
Strips
Yes
For Use With
10 to 26 AWG
Handle Style
Standard
For Wire/Cable Type
Insulated Cable, Non-Insulated Cable
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Minimum Stripping Capacity - Solid Wire
26 AWG
Minimum Stripping Capacity - Stranded Wire
24 AWG
Maximum Stripping Capacity - Solid Wire
10 AWG
Stripping Capacity- Cable
2.59 to 0.40mm
Adjustment Mechanism
Manual
Maximum Stripping Capacity - Stranded Wire
10 AWG
Cutting Capacities
26 to 10 AWG
Grip Style
Standard Cushion
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG

Description

Barrel Crimper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Stripping Capacity- Cable 2.59 to 0.40mm, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Insulated Cable, Non-Insulated Cable, Cutting Capacities 26 to 10 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application For Insulated And Non-Insulated Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.