Zoro Homepage

8 1/2 in Linemans Plier, Steel

  • Mfr # 1UKJ7

  • Zoro # G2805372


product price: $17.79
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 1/4 in
Jaw Width
1 in
Jaw Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKJ7
Zoro #
G2805372
UPC #
190735757239
Country of Origin
China

Dimensions

Jaw Length
1 1/4 in
Jaw Width
1 in
Jaw Thickness
1 1/4 in
Overall Length
8 1/2 in

Description

The Westward 1UKJ7 Linemans Pliers are ideal for your next project. The dipped handle provides a comfortable grip while you work. With jaw length, width and thickness of 1 1/4 in., 1/32 in. and 1 3/16 in., respectively, this plier can handle most tasks with ease. It has an overall length of 8 1/2 in. and is made of carbon steel to ensure durability. Designed for both precision and strength, the Westward Linemans Pliers are the perfect tool for any job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.