Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 1/4 in Wire Stripper 22 to 10 AWG

  • Mfr # 1YNA4

  • Zoro # G1111214


product price: $19.19
/ea

Key Features

Capacity
22 to 10 AWG
Overall Length
8 1/4 in
Handle Type
Cushion Grip Molded Surface
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YNA4
Zoro #
G1111214
UPC #
190735759134
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/4 in

Details

Item
Wire Stripper
Capacity
22 to 10 AWG
Handle Type
Cushion Grip Molded Surface
Insulated
No
Number of Pieces
1
Application
Cuts And Strips Wire, Cut Bolts, Crimps 7mm Ignition And Distributor Terminals
Features
Plastic Grip Handles
Adjustable
Manual
Cable Type
Solid and Stranded
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Functions
Strip/Cut/Crimp
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Style
Standard
Type
Multi Functional Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Stripping Capacity- Stranded Wire
7 mm, 8 mm
Stripping Capacity- Cable
32 to 4 AWG
Minimum Stripping Capacity - Stranded Wire
8 mm
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Tether Ready
No
Tool Functions
Crimp, Cut
Adjustment Mechanism
None
Minimum Stripping Capacity - Solid Wire
22 AWG
Cutting Capacities
22 to 10 AWG
Grip Style
Standard Cushion
Maximum Stripping Capacity - Solid Wire
10 AWG
Maximum Stripping Capacity - Stranded Wire
7 mm

Description

Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Cable 32 to 4 AWG, Stripping Capacity- Stranded Wire 7 mm, 8 mm, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 22 to 10 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Cuts And Strips Wire, Cut Bolts, Crimps 7mm Ignition And Distributor Terminals, Features Plastic Grip Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.