Zoro Homepage

8" Drill Press Vise with Stationary Base

  • Mfr # 10D734

  • Zoro # G4783222


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
7 7/8 in
Overall Height
6.6875 in
Overall Length
5.5 in
Throat Depth
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D734
Zoro #
G4783222
UPC #
190735721506
Country of Origin
China

Dimensions

Jaw Width
7 7/8 in
Overall Height
6.6875 in
Overall Length
5.5 in
Throat Depth
1 7/8 in
Overall Length (In.)
5-1/2 in
Jaw Width (In.)
7 7/8 in
Throat Depth (In.)
1 7/8 in
Overall Height (In.)
6-11/16 in

Details

Item
Machine Vise
Base Type
Fixed
Features
Can also be used as a Conventional Drill Press Vise
Type
Cross Slide
Base
Stationary
Compatible Machinery
Drill Press, Milling Machine
Machine Vise Type
Cross-Slide

Description

The Westward 10D734 8" Drill Press Vise is the perfect addition to your drill press. It provides a firm grip on work pieces so you can drill holes accurately and precisely. With a 7 7/8 in. jaw width, this vise offers maximum holding capacity for most applications. The stationary base is sturdy and durable, while the cross slide design ensures that you have complete control over your work piece. This machine vise has an overall height of 6 11/16 in., making it ideal for use with most drill presses on the market today. The Westward 8" Drill Press Vise will allow you to create accurate holes every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.