Zoro Homepage

8 in x 8/12 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 24A579

  • Zoro # G4983483


product price: $15.49
/pk 5, $3.10/ea

Key Features

Length
8 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A579
Zoro #
G4983483
UPC #
190735783924
Country of Origin
China

Dimensions

Length
8 in
Height
3/4 in
Cut Width
0.069 in
Blade Length
8 in
Overall Width
3/4 in
Cut Width - Maximum
0.07 in
Overall Length
8 in
Overall Thickness
1.3 mm

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8/12
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Application
General Purpose, Cast Iron, Ferrous Metals, Non-Ferrous Metals, Plastic, Wood
Shank
1/2" Universal
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Plastic, Wood
Primary Material Application
Thin Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Cast Iron, Composite Material, Ferrous Metal, Nail-Embedded Wood, Non-Ferrous Metal, Plastic, Wood
Product Type
Reciprocating Saw Blades

Description

Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Cast Iron, Ferrous Metals, Non-Ferrous Metals, Plastic, Wood, Blade Length 8 in, Teeth per Inch 8/12, Cut Width 0.069 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.