8 oz. Ball Peen Hammer, 11" Poly/Thermoplastic Handle
Mfr # 45RC15
Zoro # G4247245
product price: $13.19
/eaKey Features
Type
Ball Pein
Head Weight (Oz.)
8.0
Handle
Polypropolene and Thermoplastic
Overall Length (In.)
10 63/64 in
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45RC15
Zoro #
G4247245
UPC #
190735894361
Country of Origin
Multiple
Dimensions
Overall Length (In.)
10 63/64 in
Head Dia. (In.)
1 in
Overall Length
11 in
Face Diameter
7/8 in
Details
Item
Hammer
Type
Ball Pein
Head Weight (Oz.)
8.0
Handle
Polypropolene and Thermoplastic
Head Weight (Lb.)
1/2
Tether Capable
Tether Capable
Meets/Exceeds
ASME B107.53
Head Material
Steel
Tether Style
Tether Capable
Handle Material
Fiberglass
Head Weight
8 oz
Grip Style
Textured
Non-Sparking
No
Dead Blow Hammer
No
Hammer Type
Ball Peen Hammer
Face Material
Steel
Description
Hammer, Hammer Type Ball Peen Hammer, Handle Material Fiberglass, Head Weight 8 oz, Overall Length 11 in, Grip Style Textured, Face Diameter 7/8 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.