Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Plier Set Dipped Handle

  • Mfr # 53JW91

  • Zoro # G3702227


product price: $48.19
/ea

Key Features

Number of Pieces
8
Includes
4 in Needle Nose Plier, 4 in Precision Nippers, 5 in Bent Needle Nose Pliers, 5 in Diagonal Cutter, 5 in Flat Nose Pliers, 5 in Linesman Pliers, 5 in Needle Nose Pliers, 5 in Round Nose Pliers
Plier Material
Steel
Overall Length
5", 4", 5", 4", 4-1/2", 5", 5", 4-1/2"
Handle Style
Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53JW91
Zoro #
G3702227
UPC #
00194484302955
Country of Origin
China

Dimensions

Overall Length
5", 4", 5", 4", 4-1/2", 5", 5", 4-1/2"

Details

Item
Plier Set
Number of Pieces
8
Includes
4 in Needle Nose Plier, 4 in Precision Nippers, 5 in Bent Needle Nose Pliers, 5 in Diagonal Cutter, 5 in Flat Nose Pliers, 5 in Linesman Pliers, 5 in Needle Nose Pliers, 5 in Round Nose Pliers
Plier Material
Steel
Handle Style
Dipped
Handle Color
Blue
Standards
ASME B017.500
Plier Product Group
Plier Sets
Insulated
No
Number of Pliers
8
Tether Ready
No
Plier Types
Diagonal, Lineman's, Long Nose
Jaw Opening Type
Manual
ESD-Safe
No
Additional Tool Functions
Conduit Gripper, Wire Crimper, Wire Cutter
Container Type
Pouch
Pliers Included
Diagonal Cutting Plier, End Cutting Nipper, Linesman's Plier, Long Nose Plier, Mini Flat Nose Plier, Mini Round Nose Pliers, Needle Nose Pliers

Description

The Westward 53JW91 Plier Set is a set of 8 pliers that are great for home repairs and general tasks. This tool kit is built to withstand heavy-duty use. It has 8 pliers, each with its own specific purpose. The overall length ranges from 5" to 4-1/2". These dipped handle pliers are made of chrome vanadium steel, which makes them durable and long lasting. The blue color adds style to the tool kit, making it look more attractive in your hands. If you need a complete set of pliers that will get the job done right, then this Westward 53JW91 Plier Set is what you want.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.