Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-1/2" Cable Cutter, Shear Cut, 3/8" Cap

  • Mfr # 10D460

  • Zoro # G4466585


product price: $28.59
/ea

Key Features

Overall Length
9 1/2 in
Cutting Action
Straight
Primary Application
Electrical Cable
Features
Dipped Handle
Cutting Capacity Aluminum
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D460
Zoro #
G4466585
UPC #
190735719176
Country of Origin
China

Dimensions

Overall Length
9 1/2 in
For Maximum Diameter Copper Electrical Cable
3/8 in
For Maximum Diameter Soft Steel
3/8 in
For Maximum Diameter Aluminum Electric Cable
3/8 in
Jaw Length
1 7/32 in

Details

Item
Cable Cutter
Cutting Action
Straight
Primary Application
Electrical Cable
Features
Dipped Handle
Cutting Capacity Aluminum
3/8 in
Cutting Capacity Copper
3/8 in
Handle Material
Plastic
Jaw Material
Steel
Includes Cushioned Grip
No
Maximum Jaw Opening
1/2 in
Ratcheting Jaw
No
Material Application
Copper and Aluminum Cable
Insulated
No
Handle Style
Non Slip Textured Grip; Ergonomic
Cutter Type
General Purpose Cable Cutter
Adjustment Type
Screw
Jaw Finish
Matte
Handle Color
Blue
Head Shape
Standard
For Wire/Cable Type
Electrical/Data Cable
Weight
1.5 lb
Application
For Cutting Copper And Aluminum Cable

Description

Cable Cutter, Adjustment Type Screw, Cutter Type General Purpose Cable Cutter, Cutting Action Straight, Features Dipped Handle, For Maximum Diameter Soft Steel 3/8 in, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 3/8 in, For Maximum Diameter Aluminum Electric Cable 3/8 in, Handle Color Blue, Handle Material Plastic, Handle Style Non Slip Textured Grip; Ergonomic, Head Shape Standard, Includes Cushioned Grip No, Insulated No, Jaw Finish Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.