Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 1/2 in Crimper 22 to 10 AWG

  • Mfr # 22UN75

  • Zoro # G5302586


product price: $28.59
/ea

Key Features

Capacity
22 to 10 AWG
Overall Length
9 1/2 in
Handle Type
Non-Insulated
Insulated
No
Application
For Insulated and Non-Insulated Terminal Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UN75
Zoro #
G5302586
UPC #
190735772881
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/2 in
Tool Length
9 1/2 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
22 AWG

Details

Item
Crimper
Capacity
22 to 10 AWG
Handle Type
Non-Insulated
Insulated
No
Application
For Insulated and Non-Insulated Terminal Connectors
Insulated / Uninsulated
Uninsulated
Replacement Die Code
None
Primary Crimping Application
Electrical Wire and Cable
For Use With
Insulated and Non-Insulated Terminal Connectors
Strips
No
Cuts
No
Handle Material
Cushion Grip
Max. Crimping Force
Not Rated
Adjustable
Manual
Minimum Crimping Capacity
22 AWG
Non-Sparking
No
Grip Style
Deluxe Cushion
Crimper Style
Pliers-Style - Terminal Crimper
Includes Wire Cutter
No
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Compatible Terminal Type
Uninsulated
Includes Wire Stripper
No
Maximum Crimping Force
Not Rated
Compatible Connector Type
Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals
Replacement Die Part Number
None
Maximum Crimping Capacity
10 AWG
Includes Crimping Die
No
Adjustability
Manual
Tether Ready
No

Description

Crimper, Crimper Style Pliers-Style - Terminal Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.