Zoro Homepage

9 in L 2 1/3 in Cap. Alloy Steel Monkey Wrench

  • Mfr # 39CG48

  • Zoro # G2003821


product price: $24.19
/ea

Key Features

Jaw Capacity
2 1/3 in
Handle Material
Alloy Steel
Handle Type
I-Beam
Nonsparking
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CG48
Zoro #
G2003821
UPC #
190735821756
Country of Origin
China

Dimensions

Overall Length
9 in

Details

Item
Monkey Wrench
Jaw Capacity
2 1/3 in
Handle Material
Alloy Steel
Handle Type
I-Beam
Nonsparking
No
Material
Steel
Features
Floating Hook Jaw; Non Stick Adjustment Nut; Narrow Toothless Jaws
Jaw Material
Alloy Steel
Weight
1 lb
Adjustment Type
Screw Mechanism
Finish
Chrome
Insulated
No
Adjustable
Manual
Ratcheting
No
Jaw Texture
Smooth
Tether Style
Not Tether Capable
Handle Color
Natural
Non-Magnetic
Yes
Corrosion Resistant
Yes

Description

Monkey Wrench, Alloy Steel, Chrome, Jaw Capacity 2 1/3 in, Smooth, Overall Length 9 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic Yes, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.