Zoro Homepage

9 in L x 14 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 24A540

  • Zoro # G4983413


product price: $20.99
/pk 5, $4.20/ea

Key Features

Teeth per Inch
14
Length
9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A540
Zoro #
G4983413
UPC #
190735783535
Country of Origin
China

Dimensions

Length
9 in
Height
3/4 in
Blade Length
9 in
Cut Width
0.05 in
Blade Thickness
25/64 in
Overall Length
9 in
Overall Thickness
1 mm
Cut Width - Maximum
0.05 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose, Thin Metal, Rubber
Shank
1/2" Universal
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Materials Cut
Rubber
Blade Material
Bi-Metal
Primary Material Application
Thin Metal
Cutting Edge Style
Rigid for Straight Cuts
Product Type
Reciprocating Saw Blades
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Channel, Conduit, Fiber, Metal, Rubber

Description

Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Rubber, Blade Length 9 in, Teeth per Inch 14, Blade Thickness 25/64 in, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.