Zoro Homepage

9 in L x 18 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 24A533

  • Zoro # G4983553


product price: $17.39
/pk 5, $3.48/ea

Key Features

Teeth per Inch
18
Length
9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A533
Zoro #
G4983553
UPC #
190735783467
Country of Origin
China

Dimensions

Length
9 in
Height
3/4 in
Cut Width
0.05 in
Blade Length
9 in
Overall Thickness
1 mm
Overall Length
9 in
Cut Width - Maximum
0.05 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
General Purpose, Channels, Conduit, Metal, Pipe, Tubing
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Channels, Conduit, Metal 1/8 to 3/16 in, Pipe, Tubing
Primary Material Application
Thin Metal
For Workpiece Material
Channel, Conduit, Metal, Tube
Product Type
Reciprocating Saw Blades
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Channels, Conduit, Metal 1/8 to 3/16 in, Pipe, Tubing, Blade Length 9 in, Teeth per Inch 18, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.