Zoro Homepage

9 in Locking Adjusting Plain Grip Locking Plier

  • Mfr # 1ECF3

  • Zoro # G3496857


product price: $16.59
/ea

Key Features

Features
Adjusting Screw to Help Assure Maximum Locking Force, Release Trigger to Help Provide Secure Holding
Handle Type
Plain
Jaw Length
2 1/4 in
Jaw Width
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ECF3
Zoro #
G3496857
UPC #
190735747810
Country of Origin
China

Dimensions

Jaw Length
2 1/4 in
Jaw Width
3/8 in
Overall Length
9 in
Jaw Thickness
1/2 in
Length
9"
Tip Thickness
14/25 in

Details

Features
Adjusting Screw to Help Assure Maximum Locking Force, Release Trigger to Help Provide Secure Holding
Handle Type
Plain
Material
Steel
Finish
Nickel Plated
Jaw Capacity
2-3/4 in
Jaw Release Lever
One Hand Operation
Nonsparking
No
Plier Item
Long Nose Locking Pliers
Plier Jaw Style
Long Nose
Screw Mechanism
Locking Adjusting
Tether Capable
Tether Capable
Wire Cutter
Yes
Item
Locking Plier
Plier Product Group
Pliers
Tether Style
Tether Capable
Adjustment Mechanism
Locking Adjusting
Handle Style
Standard
Maximum Jaw Opening
2 3/4 in
Plier Material
Steel
Non-Sparking
No
Grip Style
Plain
Handle Opening Type
Quick Release
Tether Ready
No
Includes Wire Cutter
Yes
Plier Type
Locking Pliers
Additional Tool Functions
Wire Cutter
Jaw Shape
Long Nose

Description

When you need to grip objects tightly, this Westward Long Nose Locking Plier is the tool for the job. The pliers are designed to provide maximum locking force, while the release trigger helps to hold items securely. This 9 in. long nose locking plier has an adjusting screw that can help assure maximum locking force. It also has a one hand operation jaw release lever so you can quickly open and close it with ease. Its jaws have a width of 3/8 in., which means they are large enough to fit around most objects easily. It has a plain handle type and nickel plated finish for enhanced durability and corrosion resistance. If you want a strong grip on your work pieces, invest in this Westward Long Nose Locking Plier today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.