Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece SAE Fold-Up Hex Key Set, 2CYB7

  • Mfr # 2CYB7

  • Zoro # G3378557


product price: $12.29
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CYB7
Zoro #
G3378557
UPC #
190735794593
Country of Origin
China

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Tip Size Code
S11
Length Family
Short
Range of Lengths
2 in to 3 in
Sizes"cluded
1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 7/64", 9/64"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
SAE
Handle Type
Fold-Up
Finish
Chrome
Handle Material
Aluminum Alloy
Tether Style
Tether Capable
Key Shape
Folding
Driver Material
Alloy Steel
Number of Tips
9
Container Type
Plastic Holder
Number of Ball Ends
0
Material
Steel
Container Features
Slim Fit
Fastener Holding
No
Insulated
No
Corrosion Resistant
No
Handle Color
Red
Non-Sparking
No
Grip Style
Ergonomic
Tether Ready
No
Non-Magnetic
No
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Chrome, 1, Organizer, Short, Hex, 9, No, 2 in to 3 in, No, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.