Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Blaster, 125lb, 65-125psi

  • Mfr # 10Z915

  • Zoro # G3953293


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Pressure
Hopper Capacity (Lb.)
125 lb
Hopper Material
Steel
Hose Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z915
Zoro #
G3953293
UPC #
190735732731
Country of Origin
China

Dimensions

Hose Length
8 ft
Nozzle Inner Dia.
3/32 in, 7/64 in, 1/8 in, 9/64 in
Tank Dimension (In.)
12 x 27
Overall Width
40 5/8 cm
Overall Height
82 3/16 cm
Hose Inner Diameter
3/8 in
Tank Diameter
12 in
Tank Height
27 in
Overall Depth
56 cm

Details

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Pressure
Hopper Capacity (Lb.)
125 lb
Hopper Material
Steel
Min. CFM @ 80 PSI
9 cfm
Application
Abrasive Blasting
Features
Sturdy Front Leg Support
Item
Portable Abrasive Blaster
Air Pressure (PSI)
65 to 125
Material
Steel,Rubber,Plastic,Ceramic
Weight Capacity
125 lb
Air Flow - Maximum
16 cfm
Overall Weight
23.5 kg
Tank Material
Steel
Air Pressure - Minimum
65 psi
Compatible Abrasive Media
Aluminum Oxide, Glass Beads, Silicon Carbide, Steel Grit
Air Pressure - Maximum
125 psi
Tank Capacity
44 L

Description

Portable Abrasive Blaster, Weight Capacity 125 lb, Nozzle Inner Dia. 3/32 in, 7/64 in, 1/8 in, 9/64 in, Hose Inner Diameter 3/8 in, Hose Length 8 ft, Air Flow - Maximum 16 cfm, Air Pressure - Maximum 125 psi, Air Pressure - Minimum 65 psi, Compatible Abrasive Media Aluminum Oxide, Glass Beads, Silicon Carbide, Steel Grit, Includes Not Applicable, Feed Type Pressure, Blast Time - Maximum Not Applicable, Blast Time - Minimum Not Applicable, Features Sturdy Front Leg Support, Overall Depth 56 cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.