Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Blaster, Press, 45lb, 60-125psi

  • Mfr # 10Z913

  • Zoro # G4231543


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Pressure
Hopper Capacity (Lb.)
45 lb
Hopper Material
Steel
Hose Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z913
Zoro #
G4231543
UPC #
190735732717
Country of Origin
China

Dimensions

Hose Length
8 ft
Nozzle Inner Dia.
3/32 in, 7/64 in, 1/8 in, 9/64 in
Tank Dimension (In.)
10 x 15
Overall Height
69 cm
Overall Width
34 1/2 cm
Overall Depth
34 1/2 cm
Tank Diameter
10 in
Tank Height
15 in
Hose Inner Diameter
3/8 in

Details

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Pressure
Hopper Capacity (Lb.)
45 lb
Hopper Material
Steel
Min. CFM @ 80 PSI
9 cfm
Item
Portable Abrasive Blaster
Air Pressure (PSI)
60 to 125
Features
Sturdy Front Leg Support
Application
Designed To Spray Abrasive Material Such As Aluminum Oxide, Glass Beads, Metal Shot, Silicon Carbide, The Abrasive Blasting Of Rust, Paint, Scale, Grease, Old Paint, Mold, Mildew And Other Corrosion From Metal, Wood, Stone And Fiberglass Are Ideal Applications For The Sandy Jet Blast Cleaner, This Product Is Also Excellent For Etching Distinctive Designs In Glass, Wood, Stone, Marble And Concrete
Material
Steel,Rubber,Plastic,Ceramic
Air Flow - Maximum
25 cfm
Compatible Abrasive Media
Aluminum Oxide, Glass Beads, Silicon Carbide, Steel Grit
Weight Capacity
45 lb
Tank Material
Steel
Overall Weight
13 kg
Air Pressure - Minimum
60 psi
Air Pressure - Maximum
125 psi
Tank Capacity
17 L

Description

Portable Abrasive Blaster, Weight Capacity 45 lb, Nozzle Inner Dia. 3/32 in, 7/64 in, 1/8 in, 9/64 in, Hose Inner Diameter 3/8 in, Hose Length 8 ft, Air Flow - Maximum 25 cfm, Air Pressure - Maximum 125 psi, Air Pressure - Minimum 60 psi, Compatible Abrasive Media Aluminum Oxide, Glass Beads, Silicon Carbide, Steel Grit, Includes Not Applicable, Feed Type Pressure, Blast Time - Maximum Not Applicable, Blast Time - Minimum Not Applicable, Features Sturdy Front Leg Support, Overall Depth 34 1/2 cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.