Shop WESTWARD
See all product information
Create Account
Abrasive Roll, 1" W x 150 ft. L, 60G, Brown
- Mfr # 11L378
- Zoro # G4229416
product price:Â
$
26.99
/ea
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
60
Backing Material
Cloth
Backing Weight
J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11L378
- Zoro #
- G4229416
- UPC #
- 190735735701
- Country of Origin
- India
- Item
- Abrasive Roll
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Grit
- 60
- Backing Material
- Cloth
- Backing Weight
- J
- Color
- Brown
- Wire Color
- Brown
Dimensions
- Length
- 150 ft
- Width
- 1 in
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Brown, Grade Medium, Grit 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.